Motion
GRB150
GRB150 1 1/2 in. Size Nylon Part B Female Coupler x Male NPT
Mi Item #00296044
MFR #GRB150
Price$22.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRB150 1 1/2 in. Size Nylon Part B Female Coupler x Male NPT
Mi Item #00296044
MFR #GRB150

Mfr description
GRB150 1-1/2 CAMLOCK COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.34/each

Specifications

Dimensions

  • Size
    1 1/2

Details

  • Manufacturer Upc Number
    822353035306
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    100 psi
  • Product Types
    Nylon Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353035306
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)