Motion
GRB200
GRB200 2 in. Size Nylon Part B Female Coupler x Male NPT
MI ITEM #00296045
MFR #GRB200
List Price$26.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRB200 2 in. Size Nylon Part B Female Coupler x Male NPT
MI ITEM #00296045
MFR #GRB200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.15/each for your price

Overview

Mfr description
GRB200 2" CAMLOCK COUPLING

Specifications

  • Manufacturer Upc Number
    822353035313
  • Product Types
    Nylon Part B Female Coupler x Male NPT
  • Size
    2
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353035313
  • Working Pressure
    100 psi
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text