Motion
GRB300
GRB300 3 in. Size Nylon Part B Female Coupler x Male NPT
MI ITEM #00296046
MFR #GRB300
Price$42.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRB300 3 in. Size Nylon Part B Female Coupler x Male NPT
MI ITEM #00296046
MFR #GRB300

Mfr description
GRB300 3" CAMLOCK COUPLING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.63/each

Specifications

Dimensions

  • Size
    3

Details

  • Manufacturer Upc Number
    822353035320
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    50 psi
  • Product Types
    Nylon Part B Female Coupler x Male NPT
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353035320
  • Working Pressure
    50 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)