Motion
GRC100
Elbow & Straight Adapters - 1 in Coupling Size, Nylon Body, Part C, Female Coupler x Hose Shank
MI ITEM #00296048
MFR #GRC100
List Price$14.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 1 in Coupling Size, Nylon Body, Part C, Female Coupler x Hose Shank
MI ITEM #00296048
MFR #GRC100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.48/each for your price

Overview

Mfr description
GRC100 1" CAMLOCK COUPLING

Specifications

  • Body Material
    Nylon
  • Coupling Connection Type
    Female Coupler x Hose Shank
  • Coupling Size
    1 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353035344
  • Product Types
    Nylon Part C Female Coupler x Hose Shank
  • Size
    1
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353035344
  • Working Pressure
    100 psi
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    100 psi
  • Part Type
    Part C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought