Motion
GRC200
GRC200 2 in. Size Nylon Part C Female Coupler x Hose Shank
MI ITEM #00296051
MFR #GRC200
Price$26.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRC200 2 in. Size Nylon Part C Female Coupler x Hose Shank
MI ITEM #00296051
MFR #GRC200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.86/each

Specifications

Dimensions

  • Size
    2

Details

  • Manufacturer Upc Number
    822353035375
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    100 psi
  • Product Types
    Nylon Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353035375
  • Working Pressure
    100 psi

Overview

Mfr description
GRC200 2" CAMLOCK COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought