Motion
GRC300
GRC300 3 in. Size Nylon Part C Female Coupler x Hose Shank
Mi Item #00296052
MFR #GRC300
Price$45.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRC300 3 in. Size Nylon Part C Female Coupler x Hose Shank
Mi Item #00296052
MFR #GRC300

Mfr description
GRC300 3" CAMLOCK COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.02/each

Specifications

Dimensions

  • Size
    3

Details

  • Manufacturer Upc Number
    822353035382
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    50 psi
  • Product Types
    Nylon Part C Female Coupler x Hose Shank
  • Type
    Female Coupler x Hose Shank
  • UPC_NO
    822353035382
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)