Motion
GRD100
GRD100 1 in. Size Nylon Part D Female Coupler x Female NPT
MI ITEM #00296054
MFR #GRD100
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRD100 1 in. Size Nylon Part D Female Coupler x Female NPT
MI ITEM #00296054
MFR #GRD100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.73/each

Specifications

Dimensions

  • Size
    1
  • Weight
    0.18 lb

Details

  • Additional Details
    Glass Reinforced Nylon Quick-Acting Couplings
  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353035504
  • Material
    Glass Reinforced Nylon
  • Product Types
    Nylon Part D Female Coupler x Female NPT
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353035504
  • Working Pressure
    100 psi

Overview

Mfr description
GRD100 1" CAMLOCK COUPLING
  • All sizes comply with Mil-Spec A-A-59326 for interchangeability
  • Nylon material is fiberglass reinforced for high tensile strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes
  • All 4" size female couplers are supplied with three locking handles to provide added stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought