Motion
GRD300
GRD300 3 in. Size Nylon Part D Female Coupler x Female NPT
MI ITEM #00296058
MFR #GRD300
Price$46.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRD300 3 in. Size Nylon Part D Female Coupler x Female NPT
MI ITEM #00296058
MFR #GRD300

Mfr description
GRD300 3" CAMLOCK COUPLING
  • All sizes comply with Mil-Spec A-A-59326 for interchangeability
  • Nylon material is fiberglass reinforced for high tensile strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.96/each

Specifications

Dimensions

  • Size
    3
  • Weight
    1.04 lb

Details

  • Additional Details
    Glass Reinforced Nylon Quick-Acting Couplings
  • Coupling Connection Type
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Manufacturer Upc Number
    822353035542
  • Material
    Glass Reinforced Nylon
  • Product Types
    Nylon Part D Female Coupler x Female NPT
  • Type
    Female Coupler x Female NPT
  • UPC_NO
    822353035542
  • Working Pressure
    50 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)