Motion
GRDC150
GRDC150 1 1/2 in. Size Nylon Part DC Dust Cap
Mi Item #00296062
MFR #GRDC150
Price$20.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRDC150 1 1/2 in. Size Nylon Part DC Dust Cap
Mi Item #00296062
MFR #GRDC150

Mfr description
GRDC150 1-1/2 CAMLOCK DUST CAP
  • All sizes comply with Mil-Spec A-A-59326 for interchangeability Nylon material is fiberglass reinforced for high tensile strength and durability Locking feature using safety clips to prevent disconnection during use on all sizes All 4" size female couplers are supplied with three locking handles to provide added stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.84/each

Specifications

Dimensions

  • Size
    1 1/2 in
  • Weight
    9.92 lb

Details

  • Body Material
    Glass Reinforced Nylon
  • End Type
    Female Coupler
  • Manufacturer Upc Number
    822353035412
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    100 psi
  • Product Types
    Nylon Part DC Dust Caps
  • Type
    Glass Reinforced Nylon
  • UPC_NO
    822353035412
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)