Motion
GRDC300
GRDC300 3 in. Size Nylon Part DC Dust Cap
MI ITEM #00296064
MFR #GRDC300
Your Price$35.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRDC300 3 in. Size Nylon Part DC Dust Cap
MI ITEM #00296064
MFR #GRDC300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.86/each(List $41.24)

Overview

Mfr description
GRDC300 3" CAMLOCK DUST CAP
  • All sizes comply with Mil-Spec A-A-59326 for interchangeability Nylon material is fiberglass reinforced for high tensile strength and durability Locking feature using safety clips to prevent disconnection during use on all sizes All 4" size female couplers are supplied with three locking handles to provide added stability

Specifications

  • Material
    Glass Reinforced Nylon
  • Body Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    50 psi
  • End Type
    Female Coupler
  • Size
    3 in
  • Manufacturer Upc Number
    822353035436
  • UPC_NO
    822353035436
  • Type
    Glass Reinforced Nylon
  • Weight
    6.5 lb
  • Working Pressure
    50 psi
  • Product Types
    Nylon Part DC Dust Caps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text