Motion
GRDP150
GRDP150 1 1/2 in. Size Nylon Part DP Dust Plug
Mi Item #00296068
MFR #GRDP150
Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRDP150 1 1/2 in. Size Nylon Part DP Dust Plug
Mi Item #00296068
MFR #GRDP150

Mfr description
GRDP150 1-1/2 CAMLOCK DUST PLUG
  • All sizes comply with Mil-Spec A-A-59326 for interchangeability
  • Nylon material is fiberglass reinforced for high tensile strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.21/each

Specifications

Dimensions

  • Size
    1 1/2 in
  • Weight
    0.12 lb

Details

  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Gasket Material
    EPDM
  • Handle Material
    Type 304 Stainless Steel
  • Manufacturer Upc Number
    822353035467
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    100 psi
  • Product Types
    Nylon Part DP Dust Plugs
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353035467
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)