Motion
GRDP300
GRDP300 3 in. Size Nylon Part DP Dust Plug
MI ITEM #00296070
MFR #GRDP300
List Price$20.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRDP300 3 in. Size Nylon Part DP Dust Plug
MI ITEM #00296070
MFR #GRDP300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.90/each for your price

Overview

Mfr description
GRDP300 3" CAMLOCK DUST PLUG
  • All sizes comply with Mil-Spec A-A-59326 for interchangeability
  • Nylon material is fiberglass reinforced for high tensile strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes
  • All 4" size female couplers are supplied with three locking handles to provide added stability

Specifications

  • Product Types
    Nylon Part DP Dust Plugs
  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Gasket Material
    EPDM
  • Handle Material
    Type 304 Stainless Steel
  • Manufacturer Upc Number
    822353035481
  • Maximum Operating Pressure
    50 psi
  • UPC_NO
    822353035481
  • Type
    Quick-Acting Coupling
  • Working Pressure
    50 psi
  • Size
    3 in
  • Weight
    0.36 lb
  • Material
    Glass Reinforced Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought