Motion
GRDP400
GRDP400 4 in. Size Nylon Part DP Dust Plug
MI ITEM #00296071
MFR #GRDP400
Price$39.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRDP400 4 in. Size Nylon Part DP Dust Plug
MI ITEM #00296071
MFR #GRDP400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.03/each

Specifications

Dimensions

  • Size
    4 in
  • Weight
    0.60 lb

Details

  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Gasket Material
    EPDM
  • Handle Material
    Type 304 Stainless Steel
  • Manufacturer Upc Number
    822353035498
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    50 psi
  • Product Types
    Nylon Part DP Dust Plugs
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353035498
  • Working Pressure
    50 psi

Overview

Mfr description
GRDP400 4" CAMLOCK DUST PLUG
  • All sizes comply with Mil-Spec A-A-59326 for interchangeability
  • Nylon material is fiberglass reinforced for high tensile strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes
  • All 4" size female couplers are supplied with three locking handles to provide added stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought