Motion
GRE100
GRE100 1 in. Size Nylon Part E Male Adapter x Hose Shank
MI ITEM #00296072
MFR #GRE100
Your Price$5.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRE100 1 in. Size Nylon Part E Male Adapter x Hose Shank
MI ITEM #00296072
MFR #GRE100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.39/each(List $6.21)

Overview

Mfr description
GRE100 1" CAMLOCK COUPLING
  • All sizes comply with Mil-Spec A-A-59326 for interchangeability
  • Nylon material is fiberglass reinforced for high tensile strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes
  • All 4" size female couplers are supplied with three locking handles to provide added stability

Specifications

  • Material
    Glass Reinforced Nylon
  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Size
    1
  • Manufacturer Upc Number
    822353035566
  • UPC_NO
    822353035566
  • Type
    Quick-Acting Coupling
  • Weight
    0.16 lb
  • Working Pressure
    100 psi
  • Product Types
    Nylon Part E Male Adapter x Hose Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text