Motion
GRE300
GRE300 3 in. Size Nylon Part E Male Adapter x Hose Shank
Mi Item #00296076
MFR #GRE300
Price$26.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRE300 3 in. Size Nylon Part E Male Adapter x Hose Shank
Mi Item #00296076
MFR #GRE300

Mfr description
GRE300 3" CAMLOCK COUPLING
  • All sizes comply with Mil-Spec A-A-59326 for interchangeability
  • Nylon material is fiberglass reinforced for high tensile strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.41/each

Specifications

Dimensions

  • Size
    3
  • Weight
    0.66 lb

Details

  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Manufacturer Upc Number
    822353035603
  • Material
    Glass Reinforced Nylon
  • Product Types
    Nylon Part E Male Adapter x Hose Shank
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353035603
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)