Motion
GRF100
GRF100 1 in. Size Nylon Part F Male Adapter x Male NPT
MI ITEM #00296080
MFR #GRF100
List Price$6.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRF100 1 in. Size Nylon Part F Male Adapter x Male NPT
MI ITEM #00296080
MFR #GRF100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.17/each for your price

Overview

Mfr description
GRF100 1" CAMLOCK COUPLING
  • All sizes comply with Mil-Spec A-A-59326 for interchangeability
  • Nylon material is fiberglass reinforced for high tensile strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes
  • All 4" size female couplers are supplied with three locking handles to provide added stability

Specifications

  • Material
    Glass Reinforced Nylon
  • End Type
    Adapter
  • End Type 2
    Male NPT
  • Size
    1
  • Manufacturer Upc Number
    822353035627
  • UPC_NO
    822353035627
  • Type
    Quick-Acting Coupling
  • Weight
    0.10 lb
  • Working Pressure
    100 psi
  • Product Types
    Nylon Part F Male Adapter x Male NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text