Motion
GRF300
GRF300 3 in. Size Nylon Part F Male Adapter x Male NPT
MI ITEM #00296085
MFR #GRF300
List Price$26.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRF300 3 in. Size Nylon Part F Male Adapter x Male NPT
MI ITEM #00296085
MFR #GRF300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.02/each for your price

Overview

Mfr description
GRF300 3" CAMLOCK COUPLING
  • All sizes comply with Mil-Spec A-A-59326 for interchangeability
  • Nylon material is fiberglass reinforced for high tensile strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes
  • All 4" size female couplers are supplied with three locking handles to provide added stability

Specifications

  • Material
    Glass Reinforced Nylon
  • End Type
    Adapter
  • End Type 2
    Male NPT
  • Size
    3
  • Manufacturer Upc Number
    822353035665
  • UPC_NO
    822353035665
  • Type
    Quick-Acting Coupling
  • Weight
    0.66 lb
  • Working Pressure
    50 psi
  • Product Types
    Nylon Part F Male Adapter x Male NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text