Motion
WH125X100
WH125X100 Tigerflex® WH™ Series 1.54 in. OD Standard Duty PVC Liquid Suction Hose
Mi Item #00296124
MFR #WH125X100
Price$4.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WH125X100 Tigerflex® WH™ Series 1.54 in. OD Standard Duty PVC Liquid Suction Hose
Mi Item #00296124
MFR #WH125X100

Mfr description
WH 1-1/4 TIGERFLEX HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.27/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Features
    Transparent Construction - "See-the-flow." Allows for visual conformation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
  • Manufacturer Upc Number
    822353018873
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • Product Types
    WH™ Series Standard Duty PVC Liquid Suction Hose
  • Type
    Liquid Suction Hose
  • UPC_NO
    822353018873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)