Motion
WH150X100
WH150X100 Tigerflex® WH™ Series 1.80 in. OD Standard Duty PVC Liquid Suction Hose
MI ITEM #00296125
MFR #WH150X100
Price$2.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WH150X100 Tigerflex® WH™ Series 1.80 in. OD Standard Duty PVC Liquid Suction Hose
MI ITEM #00296125
MFR #WH150X100

Mfr description
WH 1-1/2 TIGERFLEX HOSE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.93/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Features
    Transparent Construction - "See-the-flow." Allows for visual conformation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
  • Manufacturer Upc Number
    822353018897
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • Product Types
    WH™ Series Standard Duty PVC Liquid Suction Hose
  • Type
    Liquid Suction Hose
  • UPC_NO
    822353018897

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)