Motion
WH200X100
WH200X100 Tigerflex® WH™ Series 2.32 in. OD Standard Duty PVC Liquid Suction Hose
MI ITEM #00296126
MFR #WH200X100
Your Price$6.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WH200X100 Tigerflex® WH™ Series 2.32 in. OD Standard Duty PVC Liquid Suction Hose
MI ITEM #00296126
MFR #WH200X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.52/ft(List $7.58)

Overview

Mfr description
WH200 X 100 FT HOSE WH 2" TIGERFLEX HOSE

Specifications

  • Product Types
    WH™ Series Standard Duty PVC Liquid Suction Hose
  • Type
    Liquid Suction Hose
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Features
    Transparent Construction - "See-the-flow." Allows for visual conformation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
  • Color
    Transparent
  • Manufacturer Upc Number
    822353018934
  • UPC_NO
    822353018934
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text