Motion
74000016
Clamp - Stainless Steel Material, 3/4 in Min Diameter, 1-1/2 in Max Diameter
MI ITEM #00296139
MFR #74000016
Your Price$2.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp - Stainless Steel Material, 3/4 in Min Diameter, 1-1/2 in Max Diameter
MI ITEM #00296139
MFR #74000016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.87/each(List $3.59)

Overview

Mfr description
32016 HOSE CLAMP

Specifications

  • Clamp Type
    Band Hose Clamp
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Band Diameter
    1-1/2 in
  • Minimum Diameter
    3/4 in
  • Maximum Diameter
    1-1/2 in
  • Manufacturer Upc Number
    072053021646
  • Width
    1/2 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text