Overview
Mfr description
TNV-04-NPT-M-S-V COUPLER
Specifications
- ApplicationHydraulic
- Coupling ComponentPlug
- Hose Connection TypeFemale NPTF
- Thread Hose I.D. Tube O.D.1/4 in
- Actual Thread Size1/4 – 18 NPTF
- Working Pressure Range3001 to 4000 psi
- Working Pressure3916 psi
- Valve TypePoppet Valve
- Body MaterialSteel
- Seal MaterialBuna-N
- Description Keyword1/4 in NPTF, 1/4 – 18 Female Thread
- Body Size1/4 in
- Force-to-Connect13.7 lbs
- Spillage0.06760 fl oz (US)
- Flow Rate5.81 gpm
- Burst Pressure23206 psi
- Standard InterchangeUS
- Industry/ApplicationIndustrial, Oil & Gas, Marine
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data