Overview
Mfr description
TNV-06-NPT-M-S-V COUPLER
Specifications
- ApplicationHydraulic
- Coupling ComponentPlug
- Hose Connection TypeFemale NPTF
- Thread Hose I.D. Tube O.D.3/8 in
- Actual Thread Size3/8 – 18 NPTF
- Working Pressure Range4001 to 5000 psi
- Working Pressure4350 psi
- Valve TypePoppet Valve
- Body MaterialSteel
- Seal MaterialBuna-N
- Description Keyword3/8 in NPTF, 3/8 – 18 Female Thread
- Body Size3/8 in
- Force-to-Connect13.7 lbs
- Spillage0.10140 fl oz (US)
- Flow Rate17.17 gpm
- Burst Pressure26105 psi
- Standard InterchangeUS
- Industry/ApplicationIndustrial, Oil & Gas, Marine
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data