Motion
GHS-06
Hose End - Brass Material, 3/8 in Hose ID
Mi Item #00296185
MFR #GHS-06
Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/8 in Hose ID
Mi Item #00296185
MFR #GHS-06

Mfr description
GHS-06 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.08/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Weight
    0.25 lbs

Details

  • Material
    Brass
  • Product Types
    Garden Hose Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)