Motion
BCF74
Straight Hose Fitting - Brass Material, 1/2 in Hose ID
Mi Item #00296186
MFR #BCF74
Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Hose Fitting - Brass Material, 1/2 in Hose ID
Mi Item #00296186
MFR #BCF74

Mfr description
BCF74 1/2 GHT FEMALE HOSE ADPT
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.85/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Weight
    0.12 lbs

Details

  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Brass
  • Max Operating Temperature
    +70 °F
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)