Motion
BCF75
Straight Hose Fitting - Brass Material, 5/8 in Hose ID
MI ITEM #00296189
MFR #BCF75
Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Hose Fitting - Brass Material, 5/8 in Hose ID
MI ITEM #00296189
MFR #BCF75

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.85/each

Specifications

Dimensions

  • Hose Inside Diameter
    5/8 in
  • Weight
    0.13 lbs

Details

  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Brass
  • Max Operating Temperature
    +70 °F
  • Operating Temperature Range
    Maximum of +70 °F
  • Port Gender
    Female

Overview

Mfr description
BCF75 5/8 GHT FEMALE HOSE ADPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text