Motion
BC75
Barbed to Barbed Straight Tubing Fitting -
MI ITEM #00296199
MFR #BC75
List Price$13.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to Barbed Straight Tubing Fitting -
MI ITEM #00296199
MFR #BC75

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$13.13/each for your price

Overview

Mfr description
BC75 GARDEN HOSE FITTING

Specifications

  • Fitting Shape
    Straight
  • Body Material
    Brass
  • Flow Control Type
    None
  • Hex Size
    1-1/16 in, 1-3/16 in
  • Weight
    0.25 lbs, 0.35
  • Panel Fitting Size
    5/8 in
  • Height
    1
  • Overall Diameter
    11/16 in
  • Overall Length
    3-15/32 in
  • Fitting Connection Family
    Barbed to Barbed
  • Length
    3.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text