Motion
BCM75
Straight Hose Fitting - Brass Material, 5/8 in Hose ID
MI ITEM #00296201
MFR #BCM75
List Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Hose Fitting - Brass Material, 5/8 in Hose ID
MI ITEM #00296201
MFR #BCM75

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.03/each for your price

Overview

Mfr description
BCM75 5/8 GHT MALE HOSE ADPT

Specifications

  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Hose Inside Diameter
    5/8 in
  • Material
    Brass
  • Fitting Shape
    Straight
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Operating Temperature Range
    Maximum of +70 °F
  • Maximum Swivel Torque
    Fixed Fitting
  • Port Gender
    Male
  • Rotation Angle
    0 °
  • Max Operating Temperature
    +70 °F
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text