Motion
BM4
Dixon Valve & Coupling Straight Barbed to Barbed Hose Mender - Brass Material, 1/2 in Hose ID
MI ITEM #00296237
MFR #BM4
Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Straight Barbed to Barbed Hose Mender - Brass Material, 1/2 in Hose ID
MI ITEM #00296237
MFR #BM4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.15/each

Specifications

Dimensions

  • Barb Length
    27/32 in
  • Hose Inside Diameter
    1/2 in
  • Overall Length
    2-1/16 in

Details

  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Barbed
  • Fitting Connection Family
    Barbed to Barbed
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Brass

Overview

Mfr description
BM4 1/2 HOSE MENDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text