Motion
DC2502
Air Chief Pneumatic Socket - Steel Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi PSI, 3/8 in Body Size
Mi Item #00296252
MFR #DC2502
Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Steel Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi PSI, 3/8 in Body Size
Mi Item #00296252
MFR #DC2502

Mfr description
DC 2502 COUPLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.80/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    3/8 in
  • Weight
    0.31 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Coupling Connection Type
    Semi-Automatic
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • Flow Rate
    70 cfm
  • Hose Connection Type
    Male NPT
  • Material
    Steel
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)