Motion
DC644
Air Chief Pneumatic Socket - Steel Body Material, 3/8 in Hose Barb, 300 psi PSI, 3/8 in Body Size
MI ITEM #00296263
MFR #DC644
Price$31.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Steel Body Material, 3/8 in Hose Barb, 300 psi PSI, 3/8 in Body Size
MI ITEM #00296263
MFR #DC644

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.86/each

Specifications

Dimensions

  • Body Size
    3/8 in
  • Weight
    0.27 lbs

Details

  • Application
    Automotive, Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in Hose Barb
  • Flow Rate
    70 cfm
  • Hose Connection Type
    Hose Barb
  • Material
    Steel
  • Standard Interchange
    Tru-Flate Automotive
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
DC 644 COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text