Motion
DC5
Air Chief Pneumatic Socket - Steel Body Material, 3/8 in NPT, 3/8 – 18 Male Thread, 300 psi PSI, 3/8 in Body Size
Mi Item #00296275
MFR #DC5
Price$28.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Steel Body Material, 3/8 in NPT, 3/8 – 18 Male Thread, 300 psi PSI, 3/8 in Body Size
Mi Item #00296275
MFR #DC5

Mfr description
DC-5 QUICK DISCONNECT MALE SOCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.11/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    3/8 in
  • Weight
    0.27 lbs

Details

  • Application
    Automotive, Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Male Thread
  • Flow Rate
    70 cfm
  • Hose Connection Type
    Male NPT
  • Material
    Steel
  • Standard Interchange
    Tru-Flate Automotive
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)