Motion
CSN75
Dispensing Nozzle - 3/4" Male GHT Threaded
Mi Item #00296277
MFR #CSN75
Price$19.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dispensing Nozzle - 3/4" Male GHT Threaded
Mi Item #00296277
MFR #CSN75

Mfr description
CSN75 WATER NOZZLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.76/each

Specifications

Dimensions

  • Weight
    0.47 lbs

Details

  • Compatible Banding Types
    None
  • Flow Control Type
    None
  • Operating Temperature Range
    Maximum of +180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)