Motion
F4 CLAMP
F4 CLAMP 5/8 X 1 "F" CENTER PUNCH CLAMP
Mi Item #00296282
MFR #F4 CLAMP
Price$1.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F4 CLAMP 5/8 X 1 "F" CENTER PUNCH CLAMP
Mi Item #00296282
MFR #F4 CLAMP

Mfr description
F4 BAND CLAMP GALV 5/8 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.37/each

Specifications

Dimensions

  • Band Diameter
    1 in
  • Maximum Diameter
    1 in
  • Width
    5/8 in

Details

  • Clamp Type
    Center Punch Hose Clamp
  • Finish Coating
    Galvanized
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)