Motion
DC242
Air Chief Pneumatic Socket - Brass Body Material, 1/4 in Hose Barb, 300 psi psi, 1/4 in Body Size
MI ITEM #00296336
MFR #DC242
List Price$27.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Brass Body Material, 1/4 in Hose Barb, 300 psi psi, 1/4 in Body Size
MI ITEM #00296336
MFR #DC242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.79/each for your price

Overview

Mfr description
DC242 COUPLER

Specifications

  • Application
    Automotive, Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Description Keyword
    1/4 in Hose Barb
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/4 in
  • Flow Rate
    37 cfm
  • Standard Interchange
    Tru-Flate Automotive
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text