Motion
DC223
Air Chief Pneumatic Socket - Brass Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi PSI, 1/4 in Body Size
Mi Item #00296339
MFR #DC223
Price$18.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Brass Body Material, 3/8 in NPT, 3/8 – 18 Female Thread, 300 psi PSI, 1/4 in Body Size
Mi Item #00296339
MFR #DC223

Mfr description
DC223 COUPLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.11/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPT
  • Body Size
    1/4 in
  • Weight
    0.20 lbs

Details

  • Application
    Automotive, Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Description Keyword
    3/8 in NPT, 3/8 – 18 Female Thread
  • Flow Rate
    37 cfm
  • Hose Connection Type
    Female NPT
  • Material
    Brass
  • Standard Interchange
    Tru-Flate Automotive
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)