Motion
DCP27
Air Chief Pneumatic Wingstyle Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi PSI, 1/4 in Body Size
Mi Item #00296345
MFR #DCP27
Price$7.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Wingstyle Plug - Steel Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi PSI, 1/4 in Body Size
Mi Item #00296345
MFR #DCP27

Mfr description
DCP-27 MALE PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.26/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Weight
    0.06 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • Flow Rate
    37 cfm
  • Hose Connection Type
    Male NPT
  • Material
    Steel
  • Standard Interchange
    Lincoln
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)