Motion
DC27
Air Chief Pneumatic Socket - Brass Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi PSI, 1/4 in Body Size
MI ITEM #00296353
MFR #DC27
Price$22.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Brass Body Material, 1/4 in NPT, 1/4 – 18 Male Thread, 300 psi PSI, 1/4 in Body Size
MI ITEM #00296353
MFR #DC27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.71/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPT
  • Body Size
    1/4 in
  • Weight
    0.27 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Brass
  • Coupling Component
    Socket
  • Coupling Connection Type
    Semi-Automatic
  • Description Keyword
    1/4 in NPT, 1/4 – 18 Male Thread
  • Flow Rate
    37 cfm
  • Hose Connection Type
    Male NPT
  • Material
    Brass
  • Standard Interchange
    Lincoln
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi

Overview

Mfr description
DC-27 SOCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text