Motion
HS60
Band Hose Clamp - Stainless Steel Material, 3-5/16 in Min Diameter, 4-1/4 in Max Diameter
MI ITEM #00296365
MFR #HS60
Your Price$2.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 3-5/16 in Min Diameter, 4-1/4 in Max Diameter
MI ITEM #00296365
MFR #HS60

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.47/each(List $3.13)

Overview

Mfr description
HS60 HOSE CLAMP WORM GEAR 3-3/4" SS
  • Four-piece construction
  • Screw design: 5/16" slotted hex head
  • Maximum recommended torque: 50 in-lbs
  • Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
  • Sold ten per box Style HS material
  • Band and housing: SAE 201/301 series stainless
  • Screw: SAE 1018 case-hardened steel, zinc-plated and chromate-dipped Style HSS material
  • Band and housing: SAE 201/301 Series stainless
  • Screw: SAE 300 Series stainless

Specifications

  • Clamp Type
    Band Hose Clamp
  • Material
    Stainless Steel
  • Finish Coating
    Plain (Band, Housing), Zinc (Screw)
  • Band Diameter
    4-1/4 in
  • Minimum Diameter
    3.3125 in
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Maximum Diameter
    4.2500 in
  • Width
    1/2 in
  • Package Quantity
    200
  • Features & Benefits
    • Four-piece construction • Screw design: 5/16" slotted hex head • Maximum recommended torque: 50 in-lbs • Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B • Sold ten per box Style HS material • Band and housing: SAE 201/301 series stainless • Screw: SAE 1018 case-hardened steel, zinc-plated and chromate-dipped Style HSS material • Band and housing: SAE 201/301 Series stainless • Screw: SAE 300 Series stainless
  • Weight
    0.09 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text