Motion
800-F-AL
Quick Disconnect Coupling - 8 in, Male Adapter, x 8 in, Male NPT, Straight
Mi Item #00296491
MFR #800-F-AL
Price$473.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 8 in, Male Adapter, x 8 in, Male NPT, Straight
Mi Item #00296491
MFR #800-F-AL

Mfr description
800-F-AL PART F ALUMN CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$473.78/each

Specifications

Dimensions

  • End 1 Size
    8 in
  • End 2 Size
    8 in
  • Size
    8.0000 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type F Male Adapter x Male Thread
  • End 1 Type
    Male Adapter
  • End 2 Type
    Male NPT
  • Fitting Shape
    Straight
  • Material
    356T6 Aluminum
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)