Motion
AH800
Needle Valve - 8 in, Boss-Lock Female Coupler, x 8 in, Dust Cap, Straight
MI ITEM #00296492
MFR #AH800
Your Price$544.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 8 in, Boss-Lock Female Coupler, x 8 in, Dust Cap, Straight
MI ITEM #00296492
MFR #AH800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$544.10/each(List $750.86)

Overview

Mfr description
AH-800 ALUMINUM CAP

Specifications

  • Body Material
    Aluminum
  • Fitting Shape
    Straight
  • End 1 Type
    Boss-Lock Female Coupler
  • End 1 Size
    8 in
  • End 2 Type
    Dust Cap
  • End 2 Size
    8 in
  • Seal Material
    Nitrile Rubber
  • Material
    356T6 Aluminum
  • Coupler Type
    Type H Dust Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text