Motion
D201
Air Blow Gun - Ergonomic, 1/4 in NPT Inlet Size, 30 psi Inlet PSI
Mi Item #00296493
MFR #D201
Price$25.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Blow Gun - Ergonomic, 1/4 in NPT Inlet Size, 30 psi Inlet PSI
Mi Item #00296493
MFR #D201

Mfr description
D201 BLOW GUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.47/each

Specifications

Dimensions

  • Inlet Size
    1/4 in NPT
  • Weight
    0.50 lbs

Details

  • Air Pressure
    30 psi
  • Body Material
    Zinc
  • Handle Style
    Ergonomic
  • Standards Met
    OSHA Standard 1910.242 (B)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)