Motion
WSR1
1/8 Single Loop King Safety Cable Steel
Mi Item #00296495
MFR #WSR1
Price$21.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 Single Loop King Safety Cable Steel
Mi Item #00296495
MFR #WSR1

Mfr description
WSR1 SAFETY CABLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.69/each

Specifications

Dimensions

  • Length
    20.2500 in
  • Overall Length
    515 mm

Details

  • Material
    Galvanized Carbon Steel
  • Type
    Hose to Hose Service
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)