Motion
WSR2
1/4 Single Loop King Safety Cable Steel
Mi Item #00296496
MFR #WSR2
Price$22.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Single Loop King Safety Cable Steel
Mi Item #00296496
MFR #WSR2

Mfr description
WSR-2 SAFETY CABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.54/each

Specifications

Dimensions

  • Length
    38.0000 in
  • Overall Length
    965 mm

Details

  • Material
    Galvanized Carbon Steel
  • Type
    Hose to Hose Service
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)