Motion
24PCM-2F XBULK

GATES RUBBER CO
24PCM-2F XBULK

24PCM-2F Steel Crimping Ferrule - Steel Material, 1-1/2 in ID, 62 mm OD, 88.9 mm Overall Length
MI ITEM #00296677
MFR #24PCM-2F XBULK
List Price$90.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24PCM-2F XBULK

24PCM-2F Steel Crimping Ferrule - Steel Material, 1-1/2 in ID, 62 mm OD, 88.9 mm Overall Length
MI ITEM #00296677
MFR #24PCM-2F XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.32/each for your price

Overview

Mfr description
24PCM-2F FERRULE
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    1.5000 in
  • Material
    Steel
  • Fitting Shape
    Ferrule
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Overall Length
    88.9 mm
  • Manufacturer Upc Number
    072053657951
  • UPC_NO
    072053657951
  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Outer Diameter
    62 mm
  • Weight
    1.45 lbs
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • End Type 1
    Ferrule
  • Fitting Type
    Ferrule
  • Hose Dash Size
    24
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text