Motion
32PCM-2F XBULK

GATES RUBBER CO
32PCM-2F XBULK

Crimping Ferrule - Steel Material, 2 in Hose ID
MI ITEM #00296679
MFR #32PCM-2F XBULK
Price$171.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32PCM-2F XBULK

Crimping Ferrule - Steel Material, 2 in Hose ID
MI ITEM #00296679
MFR #32PCM-2F XBULK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$171.63/each

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Outer Diameter
    87.6 mm
  • Overall Length
    93.5 mm
  • SAE Size
    -32
  • Weight
    2.48 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    Ferrule
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    PCM
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    32PCM-2F XBULK
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053657968
  • Material
    Steel
  • Product Types
    Coupling
  • Swivel
    No
  • Type
    PCM Coupling
  • UPC_NO
    072053657968

Overview

Mfr description
32PCM-2F FERRULE
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought