Motion
3LOLR XREEL

GATES RUBBER CO
3LOLR XREEL

Hydraulic Hose & Accessorie - 3/16 in ID, 0.41 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #00296684
MFR #3LOLR XREEL
Your Price$2.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3LOLR XREEL

Hydraulic Hose & Accessorie - 3/16 in ID, 0.41 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #00296684
MFR #3LOLR XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.70/ft(List $3.11)

Overview

Mfr description
3 LOLR+ LOCK-ON HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053228113
  • Working Pressure
    300 psi / 20.7 bar
  • Burst Pressure
    1200 psi / 82.7 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • UPC_NO
    072053228113
  • Minimum Bend Radius
    3 in / 76.2 mm
  • Dash Size
    3
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Red
  • Cover Material
    Modified Nitrile - Type C2
  • Length
    300 ft / 91 m
  • Manufacturer Catalog Number
    32842540
  • Hose Dash Size
    3
  • Cover Type
    Standard
  • Trademark
    LOL Plus Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for petroleum–based hydraulic oils, water, glycol anti–freeze solutions, engine lubricating oils and air; Lock–On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels, unless approved by Gates H/C Product Application.
  • Reinforcement Type
    1-braid, textile
  • Hose Pressure
    Constant Pressure-Low
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought