Motion
10LOLY XREEL

GATES RUBBER CO
10LOLY XREEL

LOL Lock-On Hydraulic Hose - 5/8 in ID, 0.94 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00296704
MFR #10LOLY XREEL
Your Price$4.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10LOLY XREEL

LOL Lock-On Hydraulic Hose - 5/8 in ID, 0.94 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
MI ITEM #00296704
MFR #10LOLY XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.16/ft(List $6.24)

Overview

Mfr description
10 LOLY+ LOCK-ON HOSE
  • Petroleum-based hydraulic oils, water, glycol anti-freeze solutions, engine lubricating oils and air
  • Lock-on hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings
  • Do not use for gasoline or diesel fuels, unless approved by Gates H/C Product Application
  • Cover is oil- and abrasion-resistant synthetic rubber (Modified Nitrile Type C)
  • Reinforcement is one fiber braid
  • Tube is black, oil-resistant, synthetic rubber highly resistant to oil and heat (Nitrile Type C)
  • Standard bend radius
  • Temperature range: -40°F to +212°F (-40°C to +100°C)
  • Air to +160°F (+71°C) only
  • Coupling recommendation: Field-attachable LOC couplings or clamp over beaded nipple

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053228397
  • Working Pressure
    300 psi / 20.7 bar
  • Burst Pressure
    1200 psi / 82.7 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -40 to 212 °F
  • UPC_NO
    072053228397
  • Color
    Yellow
  • Minimum Bend Radius
    6 in /152.4 mm
  • Dash Size
    10
  • Physical Resistance
    Abrasion, Fire, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    MSHA 2G
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Yellow
  • Cover Material
    Modified Nitrile - Type C2
  • Length
    250 ft / 76 m
  • Weight
    0.20 lbs
  • Manufacturer Catalog Number
    32842567
  • Hose Dash Size
    10
  • Cover Type
    Standard
  • Trademark
    LOL Plus Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for petroleum–based hydraulic oils, water, glycol anti–freeze solutions, engine lubricating oils and air; Lock–On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels, unless approved by Gates H/C Product Application.
  • Reinforcement Type
    1-braid, textile
  • Hose Pressure
    Constant Pressure-Low
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text