Motion
32PCS-32FL60

GATES RUBBER CO
32PCS-32FL60

7342-06085 -
MI ITEM #00296807
MFR #32PCS-32FL60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32PCS-32FL60

7342-06085 -
MI ITEM #00296807
MFR #32PCS-32FL60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32 PCS-32 FL 60 CPLG 7342-0608
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Specifications

  • Country of Origin
    US
  • End Size/Type
    32FL
  • End Gender
    Flange
  • Hose Inside Diameter
    2.0000 in
  • Material
    Steel
  • Thread Size
    #32 Code 61 O-Ring Flange
  • Fitting Shape
    60° Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Manufacturer Upc Number
    072053145021
  • UPC_NO
    072053145021
  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Angle
    60 °
  • Weight
    3.40 lbs
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Dash Size
    32
  • End Type 1
    FL
  • Fitting Type
    Flange - Code 61 O-Ring
  • Hose Dash Size
    32
  • Seal Type
    O-Ring
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text