Motion
24PCS-24FL67

GATES RUBBER CO
24PCS-24FL67

7342-10965 -
MI ITEM #00296814
MFR #24PCS-24FL67
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24PCS-24FL67

7342-10965 -
MI ITEM #00296814
MFR #24PCS-24FL67

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24 PCS-24 FL 67 CPLG 7342-10965
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Specifications

  • Country of Origin
    US
  • End Size/Type
    24FL
  • End Gender
    Flange
  • Hose Inside Diameter
    1.5000 in
  • Material
    Steel
  • Thread Size
    #24 Code 61 O-Ring Flange
  • Fitting Shape
    67.5° Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Manufacturer Upc Number
    072053145120
  • UPC_NO
    072053145120
  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Angle
    67.5 °
  • Weight
    2.00 lbs
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Dash Size
    24
  • End Type 1
    FL
  • Fitting Type
    Flange - Code 61 O-Ring
  • Flange Diameter
    2.3800 in
  • Flange Thickness
    0.3200 in
  • Hose Dash Size
    24
  • Seal Type
    O-Ring
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought